Shop All Dry Erase Markers
U Brands
Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted, PK12
Mfr # 3980U00-12
Zoro # G4598104
product price: $6.85
/pk 12, $0.57/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Medium
- Weight 0.3 lbs
- Color Assorted
- Marker Tip Bullet
- Marker Grade Industrial Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3980U00-12
- Zoro # G4598104
- UPC # 842463139800
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Weight | 0.3 lbs |
Color | Assorted |
Marker Tip | Bullet |
Marker Grade | Industrial Grade |
Age Recommendation | Ages 3 and Up |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Black; Blue; Green; Red |
Description
U Brands Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted Colors, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGGINS Waterproof Pigmented Drawing Ink, Black, 32 oz Bottle (44204)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Red, 2000 Tickets (729201)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- U BRANDS Medium Point Dry Erase Markers, Medium Chisel Tip, Assorted Colors, 10PK (504U0624)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Asstd Colors, PK12 (3981U00-12)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- U BRANDS U-Defense Antimicrobial Dry-Erase Markers, Broad Chisel Tip, Black, 12PK (3284U0012)
- SHARPIE Permanent Marker, , Fine Point, 8/PK, Assorted PK (SAN30217PP)
- U Brands Dry Erase Markers