Shop All Tacks & Push Pins
U Brands
Map Push Pins, Plastic, Assorted, 1/2", PK300
Mfr # 3086U06-24
Zoro # G4590109
product price: $5.99
/pk 300, $0.02/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5"
- Color Assorted
- Weight 0.12 lbs
- Outside Diameter 0.19"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3086U06-24
- Zoro # G4590109
- UPC # 842463130869
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.5" |
Outside Diameter | 0.19" |
Details
Color | Assorted |
Weight | 0.12 lbs |
Material | Steel |
Description
U Brands Map Push Pins, Plastic, Assorted, 1/2", 300/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Outdoor Badminton Game Set with Racquets (505082NQH)
- INTEGRA Presharpened No. 2 Pencils, PK144 (ITA38273)
- ZORO SELECT Plastic Strapping Sealer, 1/2 In. W (2CXN5)
- EPSON C33S020580 Maintenance Box for TM-C3500 Label Printers (10533S020580)
- U BRANDS Fashion Push Pins, Wood, Assorted, 3/8", PK100 (3085U06-24)
- U BRANDS Thumbtacks, Marble Head, 1/2"x1/2"x2/5", 100/PK, RE/GD 100PK (UBR3090U0624)
- U BRANDS Fashion Sphere Push Pins, Plastic, Assorted, 7/16", PK200 (3084U06-24)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- U BRANDS Pushpins, Sphere, 2/5"Wx2/5"Lx3/4"H, 200/PK, Assorted 200PK (UBR3084U0624)
- U BRANDS Pushpins, Wood, 3/8" Shank, 100/PK, Natural 100PK (UBR3085U0624)
- GEM Push Pins, 1/2", Aluminum, PK100 (CPAL4)
- U Brands Tacks & Push Pins