Shop All Dry Erase Boards
U Brands
Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White
Mfr # 3973U00-01
Zoro # G5228244
product price: $311.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Color White
- Includes (6) Assorted Liquid Glass Marker; (1) High Energy Rare Earth Magnet; (1) Shag Eraser; Mounting Hardware; Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3973U00-01
- Zoro # G5228244
- UPC # 842463139732
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 72" |
Depth | 1" |
Height | 36" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Color | White |
Includes | (6) Assorted Liquid Glass Marker; (1) High Energy Rare Earth Magnet; (1) Shag Eraser; Mounting Hardware; Instructions |
Board Material | Glass; Magnetic |
For Use | Dry Erase Markers; Liquid Glass Markers; Magnets; Classrooms; Conference Rooms; Home Office |
Board Style | Magnetic Dry-Erase |
Material | Glass; Magnetic |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Weight | 48.79 lbs |
Description
U Brands Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, Gold, 20x14-1/4 In., PK50 (5VFV5)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- SAKURA Sakura XSDK05-19 Pigma Micron Pen .45mm Open Stock (XSDK05-19)
- AVERY Label, Id, W/Trublk, 60Up, Wh, PK3000 (61533)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- U BRANDS Glass Dry Erase Board, 48 x 36, Black Surface (171U0001)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White (2903U00-01)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- U Brands Dry Erase Boards