Shop All Dry Erase Boards
U Brands
Magnetic Glass Dry Erase Board Value Pack, 48 x 36, White
Mfr # 3972U00-01
Zoro # G5227955
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Material Glass; Magnetic
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 3972U00-01
- Zoro # G5227955
- UPC # 842463139725
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Material | Glass; Magnetic |
Includes | (6) Assorted Liquid Glass Marker; (1) High Energy Rare Earth Magnet; (1) Shag Eraser; Mounting Hardware; Instructions |
Color | White |
Board Style | Magnetic Dry-Erase |
Material | Glass; Magnetic |
For Use | Dry Erase Markers; Liquid Glass Markers; Magnets; Classrooms; Conference Rooms; Home Office |
Weight | 32.76 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands Magnetic Glass Dry Erase Board Value Pack, 48 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513061)
- BUSINESS SOURCE 21-Pocket A-Z Heavy-duty Expanding File (23680)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 36, White (3971U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White (3970U00-01)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- U Brands Dry Erase Boards