Shop All Dry Erase Boards
U Brands
Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White
Mfr # 3970U00-01
Zoro # G5228953
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- For Use Dry Erase Markers; Liquid Glass Markers; Magnets; Classrooms; Conference Rooms; Home Office
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 3970U00-01
- Zoro # G5228953
- UPC # 842463139701
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 36" |
Depth | 1" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
For Use | Dry Erase Markers; Liquid Glass Markers; Magnets; Classrooms; Conference Rooms; Home Office |
Material | Glass; Magnetic |
Board Material | Glass; Magnetic |
Board Style | Magnetic Dry-Erase |
Includes | (6) Assorted Liquid Glass Marker; (1) High Energy Rare Earth Magnet; (1) Shag Eraser; Mounting Hardware; Instructions |
Color | White |
Weight | 16.03 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Paint Marker, Extra Large Tip, Yellow Color Family, Paint (038871)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- 3M Vertical Notebook Riser, Black, LX550, PK4 (LX550)
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 36, White (3971U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White (ARIASM54WH)
- U Brands Dry Erase Boards