Shop All Dry Erase Boards
U Brands
Magnetic Dry Erase Monthly Calendar, 14 x 11.66, White Surface and Frame
Mfr # 260U00-04
Zoro # G605674887
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 11.66"
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally
- Board Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 260U00-04
- Zoro # G605674887
- UPC # 812296022600
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 11.66" |
Dry Erase Width | 14" |
Height | 11.66" |
Board Width | 14" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally |
Board Frame Material | Plastic |
Frame Color | White |
Frame Material | Plastic |
For Use | Dry Erase Markers; Magnets |
Board Style | Magnetic Dry-Erase |
Includes | (1) Dry Erase Marker; (1) Magnet; Mounting Hardware |
Board Material | Painted Steel |
Weight | 0.74 lbs |
Calendar Term | Monthly |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Description
This contemporary Magnetic Dry Erase Monthly Calendar board is a perfect and functional choice for the frequent usage areas of your home, office, school classroom or any commercial space. This feature-packed whiteboard is an ideal solution to keep your life organized well beyond the board's dry-erase function. The surface requires minimal ongoing cleaning care to ensure the best performance and resists ink staining and ghosting. Simply use any dry-erase board spray or wet dry-erase board wipes after continuous use to clean writing surface. Although all dry-erase markers work well with this board, U Brands Dry-Erase Markers provide the ultimate writing and erasability experience. A Medium Point Black Dry-Erase Marker is included. The marker cap features a built-in eraser for easy and convenient erasability. The magnetic writing surface functions as a bulleting board as well; simply use any board magnets to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Birthday Burst Dizzy Danglers, 30", 30PK (347445)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- ALLIANCE RUBBER Rubberbands, Advntg, 84, 1Lb (26845)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- U BRANDS Floating Glass Dry Erase Board, 72 x 36, White (3978U00-01)
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White (3970U00-01)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural (3890U00-01)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- U Brands Dry Erase Boards