Shop All Dry Erase Boards
U Brands
Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface
Mfr # 311U0001
Zoro # G601839938
original price:
$52.99
6% off
new price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Wood
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 311U0001
- Zoro # G601839938
- UPC # 812296023119
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Wood |
Frame Color | Black |
For Use | Dry Erase Markers; Magnets; Classroom; Home Office; Office |
Includes | Mounting Hardware |
Material | MDF |
Board Style | Magnetic Dry-Erase |
Color | White |
Board Material | Painted Steel |
For Use With | Dry Erase Markers; Magnets |
Weight | 7.2 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
This dry erase board is the perfect solution for your office, classroom or home. High-quality surface requires minimal care to ensure optimal performance, without staining or ghosting. Simply use any dry erase board spray or wet/dry board wipes to bring the writing surface back to its like-new state. And though all dry erase markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience. Painted steel, magnetic surface doubles as a bulletin board and is compatible with any standard board magnet. Universal mounting system allows you to hang the board vertically or horizontally. ISTA 3A packaging with extra-supportive corrugate minimizes the potential for damage during shipping and delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- U BRANDS Floating Glass Dry Erase Board, 72 x 36, White (3978U00-01)
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- U Brands Dry Erase Boards