Shop All Dry Erase Boards
U Brands
Magnetic Dry Erase Board with Black MDF Frame, 24 x 18, White Surface
Mfr # 307U0001
Zoro # G801839837
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Wood
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 307U0001
- Zoro # G801839837
- UPC # 812296023072
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 24" |
Height | 18" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Wood |
Frame Color | Black |
Includes | Mounting Hardware |
Board Style | Magnetic Dry-Erase |
Board Material | Painted Steel |
Material | MDF |
Color | White |
For Use | Dry Erase Markers; Magnets; Classroom; Home Office; Office |
Weight | 2 lbs |
For Use With | Dry Erase Markers; Magnets |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
This dry erase board is the perfect solution for your office, classroom or home. High-quality surface requires minimal care to ensure optimal performance, without staining or ghosting. Simply use any dry erase board spray or wet/dry board wipes to bring the writing surface back to its like-new state. And though all dry erase markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience. Painted steel, magnetic surface doubles as a bulletin board and is compatible with any standard board magnet. Universal mounting system allows you to hang the board vertically or horizontally. ISTA 3A packaging with extra-supportive corrugate minimizes the potential for damage during shipping and delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect 3-Piece File Organizer (KT-3FOLDER-BLK)
- MERRIAM-WEBSTER All In One Dictionary/Thesaurus (AVT-FSP0467)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- U BRANDS Cubicle Glass Dry Erase Board, 20 x 16, White (3689U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 36 x 24, White (3970U00-01)
- U Brands Dry Erase Boards