Shop All Dry Erase Boards
U Brands
Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface
Mfr # 072U0001
Zoro # G501859678
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 072U0001
- Zoro # G501859678
- UPC # 812296020729
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Mounting Hardware |
Board Style | Magnetic Dry-Erase |
Material | Aluminum |
Board Material | Painted Steel |
For Use | Dry Erase Markers; Magnets; Classroom; Home Office; Office |
Color | White |
For Use With | Dry Erase Markers; Magnets |
Weight | 14.4 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
This silver aluminum frame magnetic dry erase board is a perfect and functional solution for the frequent usage areas of your office, school classroom, home or any commercial space. Although all dry erase markers work well with this board, the U Brands dry erase markers provide the ultimate writing and erasability experience. The board's magnetic painted steel writing surface will require minimal ongoing cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. The board's magnetic writing surface functions as a bulletin board as well; simply use any board magnets to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. You may also attach all U Brands magnetic board markers and accessories (sold separately) to the board surface without using the marker tray. Strong and thick insulation underneath the dry erase surface, combined with the aluminum frame provides a firm and rigid construction. This whiteboard has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Heavy Duty Magnets, PK30 (92501)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- HP Ink Cartridge, Yellow (B3P21A)
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- U BRANDS Cubicle Glass Dry Erase Undated 1 Week Calendar Board, 20 x 5.5, White (3688U00-01)
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- U BRANDS Melamine Dry Erase Board, 72 x 48, White Surface, Silver Frame (033U0001)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- QUARTET 36"x48" Magnetic Whiteboard, Board Color: White (2544B)
- U Brands Dry Erase Boards