Shop All Dry Erase Boards
U Brands
Magnetic Dry Erase Board, 20 x 16, White
Mfr # 356U00-01
Zoro # G5228761
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 356U00-01
- Zoro # G5228761
- UPC # 812296023560
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1" |
Height | 16" |
Width | 20" |
Board Width | 20" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Style | Magnetic Dry-Erase |
Includes | Dry-Erase Marker with Eraser; Magnet; Mounting Hardware; Instructions |
Color | White |
Material | Aluminum |
Board Material | Painted Steel |
For Use | Dry Erase Markers; Magnets; Classrooms; Cubicles; Home Office |
Weight | 3.4 lbs |
For Use With | Dry Erase Markers; Magnets |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands Magnetic Dry Erase Board, 20 x 16, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- ENCORE PACKAGING Serratable Sealer, HD, Side Action (EP-1295-58)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Blue Barrel, PK12 (70127)
- VESTIL Label Dispenser Plastic, 2" (LBLD-P-2)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- U BRANDS Black Glass Dry Erase Board, 96 x 47 (3015U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- U Brands Dry Erase Boards