Shop All Magnet Accessories
U Brands
Magnetic Card Holders, 6 x 2, Black, PK10
Mfr # 5160U00-15
Zoro # G8285727
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6"
- Height 2"
- Weight 2.18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 5160U00-15
- Zoro # G8285727
- UPC # 843463151601
- Country of Origin United States
- Category Magnet Accessories
Dimensions
Width | 6" |
Height | 2" |
Details
Color | Black |
Weight | 2.18 lbs |
Description
These handy Magnetic Data Card Holders by U Brands makes building and maintaining your planning board a breeze. To use, simply insert desired cardstock label into the side slot of the magnetic label holder. Perfect to visually communicate updates and quickly arrange data as needed. Features a strong magnetic hold that is perfect to use on any steel surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LE Keyway, Embossed Logo Only, 50 Pack (6275LE (50PK))
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- CODEL DOORS 18" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (1668ska8402)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Door Roller Assembly, for Viking Single Pack (D 1729)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10 (5165U06-48)
- MAG-MATE Rubber Protection Boot for Cup Base Magn (MX10BB)
- U Brands Magnet Accessories