Shop All Magnet Accessories
U Brands
Magnetic Card Holders, 6 x 0.5, Black, PK10
Mfr # 5158U00-50
Zoro # G8285456
product price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6"
- Height 0.5"
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5158U00-50
- Zoro # G8285456
- UPC # 843463151588
- Country of Origin United States
- Category Magnet Accessories
Dimensions
Width | 6" |
Height | 0.5" |
Details
Color | Black |
Weight | 0.7 lbs |
Description
These handy Magnetic Data Card Holders by U Brands makes building and maintaining your planning board a breeze. To use, simply insert desired cardstock label into the side slot of the magnetic label holder. Perfect to visually communicate updates and quickly arrange data as needed. Features a strong magnetic hold that is perfect to use on any steel surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38871.006.0056)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4"H Rubberwood Rounded Corner Pedestal Foot (PFC-RW)
- HARVEY Gasket Kit (020500)
- TRIM-LOK Rubber Seal, 11/20" H, 25 ft L, Double Bulb (X1145BT-25)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- U BRANDS Magnetic Card Holders, 6 x 2, Black, PK10 (5160U00-15)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10 (5165U06-48)
- ECLIPSE MAGNETICS Magnetic Swarf Wand (MW400)
- U Brands Magnet Accessories