Shop All Magnet Accessories
U Brands
Magnetic Card Holders, 3 x 1.75, Black, PK10
Mfr # 5157U00-30
Zoro # G8285657
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3"
- Height 1.75"
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5157U00-30
- Zoro # G8285657
- UPC # 843463151571
- Country of Origin United States
- Category Magnet Accessories
Dimensions
Width | 3" |
Height | 1.75" |
Details
Color | Black |
Weight | 1 lbs |
Description
These handy Magnetic Data Card Holders by U Brands makes building and maintaining your planning board a breeze. To use, simply insert desired cardstock label into the side slot of the magnetic label holder. Perfect to visually communicate updates and quickly arrange data as needed. Features a strong magnetic hold that is perfect to use on any steel surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 4 OAL, 1/2 OD, PK3 (1NAN6)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- OOK Wire Invisible Hang 50Lb Cap (50104)
- USA INDUSTRIALS Buna-N Cord Stock - 8.4mm Cross Section x 5 ft. Long (ZUSA-RC-1341)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- U BRANDS Magnetic Card Holders, 6 x 2, Black, PK10 (5160U00-15)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10 (5165U06-48)
- ECLIPSE MAGNETICS 30MM GREEN MARKER MAGNET, 10PK (RM768G)
- U Brands Magnet Accessories