Shop All Magnetic Strips
U Brands
Magnetic Adhesive Tape Roll, 1" x 4 ft, Black
Mfr # 5149U00-24
Zoro # G1429676
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Outside Diameter 3.57
- Height 1"
- Color Black
- Weight 0.39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 5149U00-24
- Zoro # G1429676
- UPC # 843463151496
- Country of Origin United States
- Category Magnetic Strips
Dimensions
Length | 4 ft |
Outside Diameter | 3.57 |
Height | 1" |
Details
Color | Black |
Weight | 0.39 lbs |
Description
Maximize your productivity and get the most out of U Brands Magnetic Adhesive Tape Roll. Create a useful magnetic surface by applying the adhesive side to any area; or print and apply paper labels onto the adhesive side to create your very own magnetic label! Perfect to visually communicate updates or to label and categorize data. Includes one magnetic tape roll with a peel-and-stick adhesive surface. Make the most of your planning and use on any U Brands magnetic presentation board!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 134x334 BRS Catch (N208-603)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A2A2KS531KS681)
- ROCKWOOD Door Pull (5U626)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- U BRANDS Dry Erase Magnetic Tape Roll, 3" x 50 ft, White (5152U00-02)
- U BRANDS Dry Erase Magnetic Tape Roll, 1 x 50 ft, White, 1/Roll (5148U00-06)
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 50 ft, Black (5150U00-06)
- U BRANDS Dry Erase Magnetic Tape Roll, 2" x 50 ft, White (5151U00-03)
- U BRANDS Dry Erase Magnetic Tape Strips, 2" x 0.88", White, PK25 (5155U00-18)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 50 ft, Black (5154U00-12)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- U Brands Magnetic Strips