Shop All Bulletin Board & Classroom Decorations
U Brands
Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame
Mfr # 2074U00-01
Zoro # G5170950
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30"
- Height 20"
- Board Type Bulletin
- Depth 1"
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 2074U00-01
- Zoro # G5170950
- UPC # 817894020744
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 30" |
Height | 20" |
Depth | 1" |
Details
Board Type | Bulletin |
Material | MDF |
Color | Natural |
Weight | 5.5 lbs |
For Use With | Push Pins; Thumbtacks |
Description
U Brands Linen Bulletin Board with Decor Frame, 30 x 20, Natural Surface/White Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- TOMY John Deere Vehicle Set (35265)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- EUREKA American Flags Electoral Deco Trim®, 37 Feet/Pack, PK6 (845031)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- JUNIOR LEARNING Junior Learning 44 Sounds Chart (262)
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Schedule Pocket Chart, 17 Pieces (511498)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- U Brands Bulletin Board & Classroom Decorations