Shop All Letters and Numbers
U Brands
High Energy Magnets, Circle, Silver, 1.25" Dia, PK12
Mfr # 2911U00-12
Zoro # G4051669
original price:
$20.49
7% off
new price: $18.89
/pk 12, $1.57/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Circles
- Material Ceramic
- Outside Diameter 1.25"
- Height 0.21"
- Weight 0.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 2911U00-12
- Zoro # G4051669
- UPC # 817894029112
- Country of Origin China
- Category Letters and Numbers
Dimensions
Outside Diameter | 1.25" |
Height | 0.21" |
Details
Character Type | Circles |
Material | Ceramic |
Color | Silver |
Weight | 0.55 lbs |
Description
U Brands High Energy Magnets, Circle, Silver, 1.25" Dia, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC6FN-02-S)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- MCR SAFETY Safety Glasses, Clear Duramass® Scratch-Resistant (BK119)
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, White, 0.75", PK20 (5147U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- HARDLINE PRODUCTS Number 3 Decal, 3" Black Vinyl, PK10 (3SCBP3)
- U Brands Letters and Numbers