Shop All Letters and Numbers
U Brands
Heavy-Duty Board Magnets, Circles, White, 0.75", PK20
Mfr # 5147U0-120
Zoro # G7891365
product price: $3.19
/pk 20, $0.16/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Circles
- Material Vinyl
- Mounting Style Magnetic
- Width 0.75"
- Outside Diameter 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5147U0-120
- Zoro # G7891365
- UPC # 843463151472
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Width | 0.75" |
Outside Diameter | 0.75" |
Height | 0.21" |
Details
Character Type | Circles |
Material | Vinyl |
Mounting Style | Magnetic |
Weight | 0.2 lbs |
Application | Magnetic Boards; Magnetic Surfaces |
Color | White |
Description
Maximize your productivity and organize your projects efficiently with U Brands Heavy-Duty Board Magnets. Use the magnetic dots to track project milestones or color-code data with ease. Perfect to visually communicate updates and quickly arrange data as needed. Includes 20 magnetic circles measuring 0.75" diameter. Features a strong magnetic hold that is perfect to use on U Brands magnetic whiteboards or any steel surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- PUREFLO Standard Faceseal (PF3000-03-054)
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- U BRANDS High Energy Magnets, Circle, Silver, 1.25" Dia, PK12 (2911U00-12)
- STRANCO Die-Cut Refl. Letter Label, K, 3In H, PK5 (DWR-3-K-5)
- U Brands Letters and Numbers