Shop All Letters and Numbers
U Brands
Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20
Mfr # 5146U0-120
Zoro # G7892555
product price: $5.25
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Circles
- Material Vinyl
- Height 0.21"
- Width 0.75"
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5146U0-120
- Zoro # G7892555
- UPC # 843463151465
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 0.21" |
Width | 0.75" |
Outside Diameter | 0.75" |
Details
Character Type | Circles |
Material | Vinyl |
Weight | 0.2 lbs |
Color | Black |
Mounting Style | Magnetic |
Application | Magnetic Boards; Magnetic Surfaces |
Description
U Brands Heavy-Duty Board Magnets, Circles, Black, 0.75", 20/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY WindGard AA-8 (14494)
- BOSS V2 Flexi-Grip Men's Indoor/Outdoor Hi-Viz Work Gloves Black/Green L 1 pair (8412L)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- PIG Adhesive-Backed Grippy Mat, Oatmeal, 5ft L (GRP36909-OT)
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, White, 0.75", PK20 (5147U0-120)
- U BRANDS Heavy-Duty Board Magnets, Circles, Red, 0.75", PK20 (5145U0-120)
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- U BRANDS High Energy Magnets, Circle, Silver, 1.25" Dia, PK12 (2911U00-12)
- U BRANDS Magnetic Push Pins, Assorted, 0.75, PK6 (5169U00-24)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- U Brands Letters and Numbers