Shop All Dry Erase Boards
U Brands
Glass Dry Erase Board, 96 x 47, White Surface
Mfr # 4148U00-01
Zoro # G606434428
product price: $656.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Magnetic Dry Erase
- Includes Mounting Hardware; Instructions
- Height 47"
- For Use Dry Erase Markers; Liquid Glass Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 4148U00-01
- Zoro # G606434428
- UPC # 843463141480
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 47" |
Board Width | 96" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Magnetic Dry Erase |
Includes | Mounting Hardware; Instructions |
For Use | Dry Erase Markers; Liquid Glass Markers |
Board Material | Glass |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
Frosted, tempered-glass dry erase boards are the perfect solution for frequent- and heavy-use areas: offices, classrooms, conference rooms... any residential or commercial space. Clean, frameless design adds a contemporary flair to your wall, while enabling you to hang multiple boards adjacent to each other to expand your writing surface as far as your intended environment allows. Premium glass writing surface erases easily with a simple board eraser, without ghosting or staining, consistently outperforming all traditional melamine and painted steel alternatives—simply use any dry erase board spray or wet/dry board wipes on occasion to keep your board looking as good as new. Although all dry erase and glass markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience. All wall-hanging hardware is hidden under the mounting bolts to deliver a sleek, modern floating appearance, while simultaneously enabling both vertical and horizontal mounting options. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4090, DO NOT STACK, 4" X 6" (DL4090)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- FORNEY BLACK PAINT MARKER (60313)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- U BRANDS Floating Glass Ghost Grid Dry Erase Board, 36 x 24, White (2798U00-01)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- U Brands Dry Erase Boards