Shop All Dry Erase Boards
U Brands
Glass Dry Erase Board, 48 x 36, White Surface
Mfr # 121U0001
Zoro # G201839826
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Material Glass
- For Use Dry Erase Markers; Liquid Glass Markers; Classroom; Conference Room; Home Office; Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 121U0001
- Zoro # G201839826
- UPC # 812296021214
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Material | Glass |
For Use | Dry Erase Markers; Liquid Glass Markers; Classroom; Conference Room; Home Office; Office |
Color | White |
Board Material | Glass |
Includes | Mounting Hardware |
Board Style | Dry-Erase |
Weight | 24.35 lbs |
For Use With | Dry Erase Markers; Liquid Glass Markers |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
Frosted, tempered-glass dry erase boards are the perfect solution for frequent- and heavy-use areas: offices, classrooms, conference rooms... any residential or commercial space. Clean, frameless design adds a contemporary flair to your wall, while enabling you to hang multiple boards adjacent to each other to expand your writing surface as far as your intended environment allows. Premium glass writing surface erases easily with a simple board eraser, without ghosting or staining, consistently outperforming all traditional melamine and painted steel alternatives—simply use any dry erase board spray or wet/dry board wipes on occasion to keep your board looking as good as new. Although all dry erase and glass markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience. All wall-hanging hardware is hidden under the mounting bolts to deliver a sleek, modern floating appearance, while simultaneously enabling both vertical and horizontal mounting options. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Hi-Liter Pen Style Highlighters, Six-Color Fluorescent Set (23565)
- KLEIN TOOLS Free-Fall Snip Stainless Steel (2100-8)
- GENERAL Paper Bags, 50 lbs Cap., #12, 7"w x 4.38"d x 13.75"h, Kraft, PK500 (29812)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001, 2PK (R60102)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural (3890U00-01)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 48, White (3974U00-01)
- U Brands Dry Erase Boards