Shop All Desk Accessories & Organizers
U Brands
Four-Piece Desk Organization Kit, Magazine Holder/Paper Tray/Pencil Cup/Storage Bin, Navy
Mfr # 3631U0002
Zoro # G403666015
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 5
- Color Navy
- Material Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3631U0002
- Zoro # G403666015
- UPC # 843463136318
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 5 |
Color | Navy |
Material | Chipboard |
Description
Keep organized in style with this all-inclusive desktop set from U Brands. The sturdy yet lightweight desk collection includes a pencil cup, paper tray, magazine holder, and storage bin. Bring a fashionable and functional look to your space, with sleek design that keeps your desk tidy and organized. Files and tools can be neatly stored, all while staying within arm's reach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Ub, Vision, Needle, 0.5, Be, PK12 (UBC1734919)
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 50 ft- Black (WL-ED-UV-050-50-BK)
- HEWLETPCCO HP, OFFICE20 PAPER, 92 BRIGHT, 20LB, 8.5 X 11, WHITE, 5PK (172160)
- U BRANDS Juliet Collection Stackable Paper Tray (UBR3467U0312)
- DEFLECTO Stackable Caddy Organizer Containers, Small, Clear (29101CR)
- HASTINGS HOME Makeup Organizer, Rotating Compact Modern Bamboo Skincare Cosmetic and Vanity Carousel for Bedroom (165691BTV)
- DACASSO Chocolate Brown Leather 38" x 24" Desk Mat without Rails (PR-3411)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso Leather Deluxe Letter - Chocolate Brown (e3402)
- DESIGN TOSCANO Excalibur Sculptural Opener/Desk Accessory (CL4118)
- WIRECRAFTERS Driver Cage, 3 Sided, 6 ft.x 6 ft.x 8 ft. (MT3-66HD)
- U Brands Desk Accessories & Organizers