Shop All Dry Erase Boards
U Brands
Floating Glass Dry Erase Undated One Month Calendar, 36 x 36, White
Mfr # 3968U00-01
Zoro # G5228944
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase Calendar
- Mounting/Mobility Type Horizontally
- Width 36"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3968U00-01
- Zoro # G5228944
- UPC # 842463139688
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 36" |
Depth | 1" |
Height | 36" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase Calendar |
Mounting/Mobility Type | Horizontally |
Color | White |
For Use | Liquid Glass Markers; Classrooms; Conference Rooms; Home Office |
Material | Glass |
Includes | (6) Assorted Liquid Glass Marker; (1) Shag Eraser; Mounting Hardware; Instructions |
Board Style | Glass Dry-Erase Calendar Board |
Board Material | Glass |
Weight | 22.44 lbs |
Grid Columns | Days of the Week |
Calendar Term | One-Month |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Planning Period | One Month |
Description
U Brands Floating Glass Dry Erase Undated One Month Calendar, 36 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Block Party Centerpiece, 14", 6PK (315262)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM104307)
- MILTEX INTEGRA Operating Scissors, 6.5in, Straight with Sharp/Blunt Tip (5-18)
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX81608)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface (311U0001)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- U BRANDS Glass Dry Erase Board, 48 x 36, Black Surface (171U0001)
- U BRANDS 96 x 48 in. Magnetic Dry Erase Board, White (UBR2891U0001)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- U Brands Dry Erase Boards