Shop All Dry Erase Boards
U Brands
Floating Glass Dry Erase Undated One Month Calendar, 36 x 24, White
Mfr # 3967U00-01
Zoro # G5226530
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase Calendar
- Mounting/Mobility Type Horizontally
- Height 24"
- For Use Liquid Glass Markers; Classrooms; Conference Rooms; Home Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3967U00-01
- Zoro # G5226530
- UPC # 842463139671
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Depth | 1" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase Calendar |
Mounting/Mobility Type | Horizontally |
For Use | Liquid Glass Markers; Classrooms; Conference Rooms; Home Office |
Board Style | Glass Dry-Erase Calendar Board |
Includes | (6) Assorted Liquid Glass Marker; (1) Shag Eraser; Mounting Hardware; Instructions |
Board Material | Glass |
Color | White |
Material | Glass |
Planning Period | One Month |
Grid Columns | Days of the Week |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Weight | 15.87 lbs |
Calendar Term | One-Month |
Description
U Brands Floating Glass Dry Erase Undated One Month Calendar, 36 x 24, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 6000 g, 2 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-6000)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 11 1/2", Kraft, 25/Bundle (11A753)
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 48, White (3974U00-01)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface (311U0001)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 72 x 40 (B880012)
- U Brands Dry Erase Boards