Shop All Tacks & Push Pins
U Brands
Fashion Sphere Push Pins, Plastic, Assorted, 7/16", PK200
Mfr # 3084U06-24
Zoro # G4591725
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.44"
- Color Assorted
- Material Steel
- Weight 0.31 lbs
- Outside Diameter 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 3084U06-24
- Zoro # G4591725
- UPC # 842463130845
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.44" |
Outside Diameter | 0.38" |
Details
Color | Assorted |
Material | Steel |
Weight | 0.31 lbs |
Description
U Brands Fashion Sphere Push Pins, Plastic, Assorted, 7/16", 200/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- SPER SCIENTIFIC UV Laser White Light (330006)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- SCENIC SAND Scenic Sand 4553 Activa 5 lbs Bag of Colored Sand; White (4553)
- U BRANDS Pushpins, Wood, 3/8" Shank, 100/PK, Natural 100PK (UBR3085U0624)
- U BRANDS Fashion Push Pins, Steel, Gold, 3/8", PK36 (3083U06-24)
- U BRANDS Map Push Pins, Plastic, Assorted, 1/2", PK300 (3086U06-24)
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- U BRANDS Pushpins, Sphere, 7/16" Shank, 100/PK, Rose/Gold 100PK (UBR3089U0624)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- U Brands Tacks & Push Pins