Shop All Tacks & Push Pins
U Brands
Fashion Push Pins, Wood, Assorted, 3/8", PK100
Mfr # 3085U06-24
Zoro # G4582740
product price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.38"
- Color Assorted
- Material Steel
- Weight 0.18 lbs
- Outside Diameter 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3085U06-24
- Zoro # G4582740
- UPC # 842463130852
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.38" |
Outside Diameter | 0.25" |
Details
Color | Assorted |
Material | Steel |
Weight | 0.18 lbs |
Description
U Brands Fashion Push Pins, Wood, Assorted, 3/8", 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 10", Clear, 1000/Case (PL520)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Red (412431)
- DYKEM Dykem Brite-Mark Regular Line White Marker (8030-8403)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- U BRANDS Thumbtacks, Marble Head, 1/2"x1/2"x2/5", 100/PK, RE/GD 100PK (UBR3090U0624)
- U BRANDS Pushpins, Sphere, 7/16" Shank, 100/PK, Rose/Gold 100PK (UBR3089U0624)
- U BRANDS Fashion Push Pins, Steel, Gold, 3/8", PK36 (3083U06-24)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- U BRANDS Fashion Sphere Push Pins, Plastic, Assorted, 7/16", PK200 (3084U06-24)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- U Brands Tacks & Push Pins