Shop All Tacks & Push Pins
U Brands
Fashion Push Pins, Steel, Gold, 3/8", PK36
Mfr # 3083U06-24
Zoro # G4578041
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.38"
- Color Gold
- Material Steel
- Outside Diameter 0.88"
- Weight 0.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 3083U06-24
- Zoro # G4578041
- UPC # 842463130838
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.38" |
Outside Diameter | 0.88" |
Details
Color | Gold |
Material | Steel |
Weight | 0.17 lbs |
Description
U Brands Fashion Push Pins, Steel, Gold, 3/8", 36/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- INSTAVIEW Desk Ref Sys, 10 Panels, Assorted (561200)
- U BRANDS Fashion Push Pins, Wood, Assorted, 3/8", PK100 (3085U06-24)
- U BRANDS Pushpins, Wood, 3/8" Shank, 100/PK, Natural 100PK (UBR3085U0624)
- U BRANDS Standard Push Pins, Plastic, Clear, 7/16", PK200 (658U08-24)
- U BRANDS Pushpins, Sphere, 7/16" Shank, 100/PK, Rose/Gold 100PK (UBR3089U0624)
- U BRANDS Map Push Pins, Plastic, Assorted, 1/2", PK300 (3086U06-24)
- U BRANDS Pushpins, Sphere, 2/5"Wx2/5"Lx3/4"H, 200/PK, Assorted 200PK (UBR3084U0624)
- U BRANDS Standard Push Pins, Plastic, Clear, Gold Pin, 7/16", PK100 (3087U06-24)
- U Brands Tacks & Push Pins