Shop All Tacks & Push Pins
U Brands
Fashion Metal Thumbtacks, Metal, Marble/Rose Gold, 3/8", PK100
Mfr # 3090U06-24
Zoro # G4595970
original price:
$8.93
21% off
new price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.38"
- Color Marble/Rose Gold
- Outside Diameter 0.44"
- Weight 0.23 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3090U06-24
- Zoro # G4595970
- UPC # 842463130906
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.38" |
Outside Diameter | 0.44" |
Details
Color | Marble/Rose Gold |
Weight | 0.23 lbs |
Material | Steel |
Description
U Brands Fashion Metal Thumbtacks, Metal, Marble/Rose Gold, 3/8", 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue (96884)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- U BRANDS Fashion Push Pins, Steel, Gold, 3/8", PK36 (3083U06-24)
- U BRANDS Map Push Pins, Plastic, Assorted, 1/2", PK300 (3086U06-24)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- U BRANDS Pushpins, Sphere, 2/5"Wx2/5"Lx3/4"H, 200/PK, Assorted 200PK (UBR3084U0624)
- U BRANDS Pushpins, Sphere, 7/16" Shank, 100/PK, Rose/Gold 100PK (UBR3089U0624)
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- U Brands Tacks & Push Pins