Shop All Tacks & Push Pins
U Brands
Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200
Mfr # 3091U06-24
Zoro # G4588182
original price:
$3.49
8% off
new price: $3.19
/pk 200, $0.02/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.38"
- Color Gold
- Outside Diameter 0.44"
- Weight 0.24 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3091U06-24
- Zoro # G4588182
- UPC # 842463130913
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.38" |
Outside Diameter | 0.44" |
Details
Color | Gold |
Weight | 0.24 lbs |
Material | Steel |
Description
U Brands Fashion Metal Thumbtacks, Metal, Gold, 3/8", 200/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- THE PUPPET CO Baby Monsters Orange Monster (004404)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- U BRANDS Fashion Metal Thumbtacks, Metal, Marble/Rose Gold, 3/8", PK100 (3090U06-24)
- U BRANDS Fashion Sphere Push Pins, Plastic, Assorted, 7/16", PK200 (3084U06-24)
- U BRANDS Fashion Push Pins, Wood, Assorted, 3/8", PK100 (3085U06-24)
- U BRANDS Pushpins, Sphere, 7/16" Shank, 100/PK, Rose/Gold 100PK (UBR3089U0624)
- U BRANDS Pushpins, Wood, 3/8" Shank, 100/PK, Natural 100PK (UBR3085U0624)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- ZORO SELECT Push Pins, Silver, 3/4in., Aluminum (Z0004-PAK)
- U Brands Tacks & Push Pins