Shop All File Folders
U Brands
Fashion File Folders, 1/3-Cut Tabs: Assorted, Letter Size, Assorted Colors, 24PK
Mfr # 4150U01-12
Zoro # G605674726
product price: $22.69
/pk 24, $0.95/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Black; White
- Width 11.5"
- Color Assorted
- Tab Type Top Tab
- Material 11-pt Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 4150U01-12
- Zoro # G605674726
- UPC # 843463141503
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.5" |
Size | Letter |
Height | 8.5" |
File Folder Height | 8.5" |
File Folder Size Type | Letter |
File Folder Width | 11.5" |
Details
Item | File Folders |
Index Tab Color | Black; White |
Color | Assorted |
Tab Type | Top Tab |
Material | 11-pt Stock |
Tab Cut | 1/3-Cut |
Tab Color | White |
Tab Position | Assorted |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Color | White |
File Folder Material | 11-pt Stock |
File Folder Color Assortment | Black; White |
File Tab Style | Top Tab |
File Tab Material | 11-pt Stock |
File Folder Color | Assorted |
Description
File in style with U Brands Fashion File Folders. Includes three classic designs to help you stay organized without compromising style. Three tabs for easy labeling and organization of all work, school, or home filing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- CAR DEALER DEPOT Uni Posca Paint Markers Regular Size: Fluorescent Orange (957-REG-FO)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- U BRANDS U ECO Six-Pocket Expandable Folder, 4.5 in. Exp, 6 Sections, Snap Button, 1/6-Cut Tabs, Letter, 3PK (6592U01-12)
- U BRANDS Expanding File Box, 5.25 in. Expansion, 19 Sections, Twist-Lock Latch Closure, 2/5-Cut Tabs, Letter (2201U0206)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Letter, 50/BX, Orange PK (SMD12540)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- C-LINE PRODUCTS C-Line Products Peel & Stick Shelf/Bin Label Holders, 1inx 6in, 50/Pack (87627)
- SMEAD Pressboard Folder, 2" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14934)
- U Brands File Folders