Shop All File Folders
U Brands
Expanding File Box, 5.25 in. Expansion, 19 Sections, Twist-Lock Latch Closure, 2/5-Cut Tabs, Letter
Mfr # 2201U0206
Zoro # G705674862
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 19
- Width 15.35"
- Expanded Width 5.25"
- Color White/Black/Gold
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 2201U0206
- Zoro # G705674862
- UPC # 817894022014
- Country of Origin China
- Category File Folders
Dimensions
Width | 15.35" |
Expanded Width | 5.25" |
Size | Letter |
Height | 10.75" |
Details
Item | Expandable Document Pockets & Wallets |
Number of Pockets | 19 |
Color | White/Black/Gold |
Tab Type | Top Tab |
Material | Iron; Paperboard; Plastic |
Tab Cut | 2/5-Cut |
Tab Position | Left; Left of Center |
File Tab Position | Left; Left of Center |
Closure Type | Twist-Lock Latch |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 19 |
Overall Expansion | 5.25" |
Expansion Per Pocket | 0.94" |
Description
U Brands Multi-Pocket Expanding File is the perfect combination of style and function. Designed to help organize documents whether on-the-go, at home, or in the office without compromising style. Features add a touch of chic to any filing ensemble. Convenient carrying handle and secure closure help keep important documents safe from place to place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- AVERY Insertable Style Edge Tab Plastic 1-Pocket Dividers, 5-Tab, 11.25 x 9.25, Translucent (11292)
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- U BRANDS U ECO Six-Pocket Expandable Folder, 4.5 in. Exp, 6 Sections, Snap Button, 1/6-Cut Tabs, Letter, 3PK (6592U01-12)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- AVERY Big Tab Insertable Plastic Dividers, 5-Ta (7278211900)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 5.25" Expansion, Pk10 (74234)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- U Brands File Folders