Shop All Magnetic Strips
U Brands
Dry Erase Magnetic Tape Strips, 2" x 0.88", White, PK25
Mfr # 5155U00-18
Zoro # G8285340
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2"
- Weight 0.75 lbs
- Color White
- Height 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5155U00-18
- Zoro # G8285340
- UPC # 843463151557
- Country of Origin United States
- Category Magnetic Strips
Dimensions
Length | 2" |
Height | 0.88" |
Details
Weight | 0.75 lbs |
Color | White |
Description
Organize efficiently with U Brands Dry Erase Magnetic Tape. To use, simply write your message with a dry erase marker and apply to any magnetic surface. Perfect to visually communicate updates or to label and categorize data. Make the most of your planning and use on any U Brands magnetic presentation board!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 60 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE060080)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Flint Gray (GB6001GFG)
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H (PH-0114)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- U BRANDS Dry Erase Magnetic Tape Roll, 3" x 50 ft, White (5152U00-02)
- U BRANDS Dry Erase Magnetic Tape Roll, 1 x 50 ft, White, 1/Roll (5148U00-06)
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 50 ft, Black (5150U00-06)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 7 ft, Black (5153U00-36)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 50 ft, Black (5154U00-12)
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 4 ft, Black (5149U00-24)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Blue (40-702-0250-608)
- U Brands Magnetic Strips