Shop All Dry Erase Boards
U Brands
Double-Sided Dry Erase Lap Board, 12 x 9, White Surface, PK10
Mfr # 483U0001
Zoro # G601839891
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- For Use Dry Erase Markers
- Height 9"
- Board Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 483U0001
- Zoro # G601839891
- UPC # 812296024833
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 9" |
Width | 12" |
Board Width | 12" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
For Use | Dry Erase Markers |
Board Material | Melamine |
Material | Melamine |
Color | White |
Board Style | Dry-Erase |
Weight | 1 lbs |
For Use With | Dry Erase Markers |
Description
An essential teaching tools for every teacher or parent. Provide children with what they need to practice printing block letters or writing cursive as well as to complete math problems, draw pictures and express their creativity. Reusable, dry-erase surface is ideal for both work and play, whether your children are at home, at school or on the go. In the classroom, it's perfect for situations where teachers may wish to ask students to solve problems individually and hold up their answers, high, to share with the teacher and the classroom, once the task is complete. High-quality surface is ghost- and fade-resistant to ensure longevity, no matter how frequently the board may be used. Double-sided format is ruled for handwriting-practice on the front and unruled for math, art and more on the reverse. Rounded corners help ensure safe use by children of all ages. Although all dry erase markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience (markers and erasers are sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Strapping Dispenser, Steel Strapping (CA505)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- U BRANDS Magnetic Dry Erase Board, 20 x 16, White (356U00-01)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- U Brands Dry Erase Boards