Shop All Magnet Accessories
U Brands
Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10
Mfr # 5165U06-48
Zoro # G1429579
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.5"
- Height 2"
- Size 8.5 x 11
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5165U06-48
- Zoro # G1429579
- UPC # 843463151656
- Country of Origin Viet Nam
- Category Magnet Accessories
Dimensions
Width | 8.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Color | White |
Standards | TAA Compliant |
Weight | 0.238 lbs |
For Use With | Magnetic Data Cards |
Description
U Brands Data Card Replacement Sheet, 8.5 x 11 Sheets, White, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 2.5 in. H X 0.63 in. W X 0.1 in. D Zinc-Plated Steel Inside Corner Brace (N266-338)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-N-1)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- U BRANDS Magnetic Card Holders, 6 x 2, Black, PK10 (5160U00-15)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- MAG-MATE Rubber Protection Boot for Cup Base Magn (MX15BB)
- U Brands Magnet Accessories