Shop All Index & Note Cards
U Brands
Data Card Replacement Sheet, 8.5 x 11 Sheets, Assorted, PK10
Mfr # 5166U06-48
Zoro # G303665965
product price: $4.39
/pk 10, $0.44/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Size 8.5 x 11
- Outside Width 8.5"
- Outside Height 1"
- Color Assorted
- For Use With Magnetic Data Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 5166U06-48
- Zoro # G303665965
- UPC # 843463151663
- Country of Origin Viet Nam
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Outside Width | 8.5" |
Outside Height | 1" |
Details
Item | Magnetic Card Holder Refills |
Color | Assorted |
For Use With | Magnetic Data Cards |
Standards | TAA Compliant |
Assortment Colors | Blue; Green; Pink; White; Yellow |
Description
Quickly update and change data with U Brands Data Card Paper Inserts. These data card refills are the perfect blank canvas for you to organize your workspace for maximum efficiency. To use, simply tear away the label from the sheet, write your message and insert into you magnetic label card holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- PICA Visor Refillable Multi-Use Marker, Yellow (990/44/SB)
- ZORO SELECT T-Shirt Bags, Orange, 21 In. L, PK1000 (5DUP6)
- ENCORE PACKAGING Pre Cuts 12 x 17' Red Polypropylene Strapping, 500PK (P12PC2-RD)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49561)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- AVERY Arched Die-Cut Tent Cards, 2-1/16, PK100 (35700)
- SCHOOL SMART INDEX CARD 3X5 PLAIN BLUE PACK OF 100 PK (IND35BL)
- AVERY Customizable TOC Ready Index Black and White Dividers, 5-Tab, Letter (11130)
- AVERY Postcards, Uncoated, Two-Sided Pr, PK200 (5689)
- OXFORD Index Cards, Color, 4x6", Ast, PK100 (34610)
- U Brands Index & Note Cards