Shop All Dry Erase Boards
U Brands
Cubicle Glass Dry Erase Undated 1 Week Calendar Board, 20 x 5.5, White
Mfr # 3688U00-01
Zoro # G5226783
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase Weekly Calendar
- Mounting/Mobility Type Horizontally
- Depth 1"
- Board Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3688U00-01
- Zoro # G5226783
- UPC # 842463136885
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1" |
Width | 20" |
Height | 5.5" |
Board Width | 20" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase Weekly Calendar |
Mounting/Mobility Type | Horizontally |
Board Material | Glass |
Color | White |
For Use | Dry Erase Markers; Liquid Glass Markers; Cubicles; Office |
Board Style | Glass Dry-Erase Weekly Calendar Board |
Material | Glass |
Includes | Mounting Hardware; Instructions |
Weight | 2.43 lbs |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Grid Columns | Days of the Week |
Calendar Term | One-Week |
Planning Period | One Week |
Description
U Brands Cubicle Glass Dry Erase Undated One Week Calendar Board, 20 x 5.5, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4 1/4" x 5 1/2", White, 400/Case (LL131)
- ZORO SELECT Plastic Strapping, HG, Black, 1800 ft. L (40TP78)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- U Brands Dry Erase Boards