Shop All Dry Erase Boards
U Brands
Cubicle Glass Dry Erase Board, 12 x 12, White
Mfr # 3690U00-01
Zoro # G5229260
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase Calendar
- Mounting/Mobility Type Horizontally; Vertically
- Includes Mounting Hardware; Instructions
- Board Style Glass Dry-Erase Cubicle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 3690U00-01
- Zoro # G5229260
- UPC # 842463136908
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1" |
Width | 12" |
Height | 12" |
Board Width | 12" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase Calendar |
Mounting/Mobility Type | Horizontally; Vertically |
Includes | Mounting Hardware; Instructions |
Board Style | Glass Dry-Erase Cubicle Board |
Color | White |
For Use | Dry Erase Markers; Liquid Glass Markers; Cubicles; Office |
Board Material | Glass |
Material | Glass |
Weight | 10.36 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands Cubicle Glass Dry Erase Board, 12 x 12, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche FP-4P Flow Pencil with Pressure Cup (FP-4P)
- ENCORE PACKAGING Cord Cradle - Core ID: 8" (EP-3008-8)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 30", Kraft, 25/Bundle (22XK45)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- U BRANDS Floating Glass Dry Erase Board, 72 x 36, White (3978U00-01)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- U BRANDS Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame (003U00-01)
- U BRANDS Glass Dry Erase Board, 48 x 36, White Surface (121U0001)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- U Brands Dry Erase Boards