Shop All Bulletin Boards
U Brands
Cork Bulletin Board, 48 x 36, Natural Surface, Black Frame
Mfr # 2876U0001
Zoro # G401848437
original price:
$121.59
28% off
new price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 2876U0001
- Zoro # G401848437
- UPC # 817894028764
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Width | 48" |
Board Height | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Mounting Type | Horizontally; Vertically; Mounting Hardware (Included) |
Frame Material | Wood |
Includes Mounting Hardware | Horizontally; Vertically |
For Use | Push Pins |
Material | MDF |
Item | Boards |
Color | Natural |
Includes | Mounting Hardware |
For Use With | Push Pins |
Weight | 10.2 lbs |
Description
This modern black finish frame cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 7" x 10", Kraft, 25/Bundle (11R293)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- U BRANDS Cork Bulletin Board, 24 x 18, Natural Surface, Black Frame (026U0001)
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- U Brands Bulletin Boards