Shop All Dry Erase Boards
U Brands
Cork Bulletin Board, 47 x 35, Natural Surface, Birch Wood Frame
Mfr # 003U00-01
Zoro # G608995835
product price: $121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Dry Erase Height 35"
- Dry Erase Width 47"
- Board Color Natural
- Mounting/Mobility Type Horizontally; Vertically; Mounting Hardware (Included)
- Board Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 003U00-01
- Zoro # G608995835
- UPC # 812296020033
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 35" |
Dry Erase Width | 47" |
Details
Item | Boards |
Board Color | Natural |
Mounting/Mobility Type | Horizontally; Vertically; Mounting Hardware (Included) |
Board Frame Material | Wood |
Frame Color | Birch |
Includes | Mounting Hardware |
Board Style | Bulletin |
For Use | Classroom; Common Area; Office |
For Use With | Push Pins |
Surface Material | Cork |
Description
This modern cork board with wood frame is a perfect, highly functional solution to pin your notes and messages in any office, home or commercial environment. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. A dense board backing under the board's cork surface ensures your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the pins are removed. This bulletin board has a universal mounting system, and it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- KLEIN TOOLS Safety Scissor, 6-Inch (446HC)
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- U BRANDS Magnetic Dry Erase Board w/Decor Frame, 30 x 20, White Surface/Frame (2071U00-01)
- U BRANDS Single-Sided Dry Erase Lap Board, 12 x 9, White Surface, 6PK (3135U00-01)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- MOORECO 36"x48" Magnetic Glass Whiteboard, Gloss (83844)
- U Brands Dry Erase Boards