Shop All Bulletin Boards
U Brands
Cork Board, Canvas, Frameless, 24inx7/10inx18in, Natural
Mfr # UBR2873U0001
Zoro # G711181194
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # UBR2873U0001
- Zoro # G711181194
- Country of Origin China
- Category Bulletin Boards
Description
This modern frameless corkboard is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Use any pushpins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense backing material under the board's cork surface, your pushpins are firmly gripped and stay in place without falling out. Natural self-healing cork surface hides pushpin holes once the pushpins are taken out. This bulletin board has a universal mounting system so it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. Board is packaged with extra-supportive corrugate material that is highly resistant to damage during shipping. All corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Calibration Weight, Metric, 500g (8432)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- U BRANDS Cork Bulletin Board, 36 x 24, Natural Surface, Black Frame (301U0001)
- U BRANDS Cork Bulletin Board, 48 x 36, Natural Surface, Black Frame (2876U0001)
- U BRANDS Cork Bulletin Board, 24 x 18, Natural Surface, Black Frame (026U0001)
- U BRANDS Bulletin Board, Linen, 17"Wx23"Lx3/4"H, Natural (UBR3264U0001)
- U BRANDS Cork Board, Tile, 14"Wx7/10"Lx14"H, Natural (UBR463U0004)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- BI-SILQUE Global Industrial Cork Bulletin Board - 72 x 48 - Aluminum Frame (CA271170)
- U Brands Bulletin Boards