Shop All Dry Erase Board Accessories
U Brands
Classic Magnetic Dry Erase Board Eraser, 6.99 in. x 3.78 in. x 0.98 in.
Mfr # 581U04-16
Zoro # G805674571
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Color White
- Height 0.98"
- Width 6.99"
- Depth 3.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 581U04-16
- Zoro # G805674571
- UPC # 812296025816
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 0.98" |
Width | 6.99" |
Depth | 3.78" |
Details
Item | Board Erasers |
Material | Felt |
Color | White |
Weight Capacity | 0.11 lbs |
For Use | All Dry Erase |
Description
This Magnetic Whiteboard Eraser performs on all dry-erase surfaces and erases any dry-erase marker ink. Great for use on all melamine, painted steel, porcelain, glass and other dry-erase surfaces. The modern contoured design fits comfortably in the palm of your hand for extremely precise erasing as well as quick wiping away of all dry-erase ink on large writing surfaces. Magnetic feature enables the eraser to adhere onto any magnetic dry-erase surface. Felt bottom surface of the eraser glides smoothly on any dry-erase board surface, without damaging the writing surface. Ideal for use in the office, classroom, meeting room, boardroom and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle (55VJ36)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- PILOT FriXion Clicker Design Erasable Gel Pen, X-Fine 0.5mm, Black Ink, PK12 (PIL15128)
- U BRANDS Side Magnetic Dry Erase Board Eraser, 5 in. x 2 in. x 1 in. (583U06-48)
- U BRANDS 50 ft. Dry Erase Magnetic Tape Roll, White (UBRFM2018)
- U BRANDS Microfiber Shag Dry Erase Board Eraser, 2 1/2 x 5 x 1 (582U04-16)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- DYMO M Expo 2 Dry Erase Kit (80054)
- EXPO Dry Erase Organizer Kit, 7 pcs., PK6 (80556)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- U Brands Dry Erase Board Accessories