Shop All Dry Erase Markers
U Brands
Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Broad Chisel Tip, Assorted Colors, PK48, 48PK
Mfr # 2924U0001
Zoro # G405695853
product price: $85.15
/pk 48, $1.77/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Point type Chisel
- Marking Tool Tip Size Group Broad
- Marker Type Dry Erase
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 2924U0001
- Zoro # G405695853
- UPC # 817894029242
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Marking Tool Tip Size Group | Broad |
Details
Item | Markers |
Ink Color | Assorted |
Point type | Chisel |
Marker Type | Dry Erase |
Color | Assorted |
Marking Tool Color Family | Black; Blue; Greenl; Light Blue; Light Green; Orange; Pink; Purple; Red |
Marker Grade | Industrial Grade |
Age Recommendation | Ages 3 and Up |
Description
U Brands chisel tip dry erase markers feature bold and vibrant color inks that dry quickly, erase easily and work great on any dry erase board surface. The markers also feature long-lasting, non-toxic, low odor ink that is great in any classroom, home or office environment. The dry erase markers feature a chisel tip for a bold and precise writing experience on any melamine, painted steel, porcelain or glass dry erase surface. The built-in felt eraser into the marker cap enables quick, convenient and precise erasing. For best results, re-cap the marker immediately after use and store horizontally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Envelope Moistener w/Adhesive, Clear, PK4 (46071)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- AVERY Stick, Glue, 1.27 oz., Clear, PK6 (98073)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Asstd Colors, PK12 (3981U00-12)
- U BRANDS Medium Point Dry Erase Markers, Medium Chisel Tip, Assorted Colors, 10PK (504U0624)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted, PK12 (3980U00-12)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers w/Erasers, Assorted Colors, PK24 (2929U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- CRAYOLA Take Note Chisel Tip Dry Erase Marker, 4 Count, PK6 (586543)
- U Brands Dry Erase Markers