Shop All Pencils
U Brands
Cambria Soft Touch Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Black Barrel, 12PK
Mfr # 5008U0124
Zoro # G005674890
product price: $67.69
/pk 12, $5.64/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Hexagonal
- Art/Drafting Pencil Grade Artist Quality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Metal; Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Hexagonal |
Art/Drafting Pencil Grade | Artist Quality |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Graphite Color | Lead |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable |
Mechanical Pencil Advance Type | Top-Advance |
Age Recommendation | Ages 3 and Up |
Numeric Graphite Scale | #2 |
Description
The Cambria mechanical pencil delivers both style and elegance without sacrificing exceptional function. Features a soft-touch matte barrel with metal accents adding chic to your writing implements. Smooth lead erases easily allowing for effortless writing when journaling, signing documents or jotting down notes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 232)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK24 (684024)
- SANFORD Sanford PAP2065460 Paper Mate Everstrong Pencils - Yellow (2065460)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- SCHOOL SMART POUCH PENCIL - ORANGE EACH (1598619)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- RITE IN THE RAIN Pencil (YE15)
- U Brands Pencils