Shop All Dry Erase Boards
U Brands
4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural
Mfr # 3890U00-01
Zoro # G5229093
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White; Natural
- Dry Erase Surface Type Combination, Magnetic Dry Erase/Bulletin
- Mounting/Mobility Type Horizontally
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U Brands
- MFR # 3890U00-01
- Zoro # G5229093
- UPC # 842463138902
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 18" |
Width | 24" |
Depth | 1" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White; Natural |
Dry Erase Surface Type | Combination, Magnetic Dry Erase/Bulletin |
Mounting/Mobility Type | Horizontally |
Board Frame Material | Aluminum |
Frame Color | Silver |
Color | White/Natural |
Material | Aluminum |
Includes | Mounting Hardware; Instructions |
Board Material | Cork; Painted Steel |
For Use | Dry Erase Markers; Magnets; Push Pins; Classrooms; Conference Rooms; Home Office |
Board Style | Magnetic Dry-Erase Combo Board |
For Use With | Dry Erase Markers; Magnets; Push Pins |
Weight | 4.36 lbs |
Calendar Term | One-Month |
Planning Period | One Month; One Week |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Description
U Brands 4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Red (XST40711)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100, Color: White (34447)
- INNOVERA Reman Black Hi-Yield Toner, For Brother TN227, 3,000 Page-Yield (IVRTN227BK)
- OFFICEMATE TRAY, LTR, SIDELOAD, BK, 2PK (OIC21022)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- U BRANDS Cubicle Glass Dry Erase Undated 1 Week Calendar Board, 20 x 5.5, White (3688U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- U BRANDS Black Glass Dry Erase Board, 96 x 47 (3015U00-01)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2PD-T1)
- U Brands Dry Erase Boards