Shop All Dry Erase Boards
U Brands
3N1 Magnetic Glass Dry Erase Combo Board, 24 x 18, Month View, White
Mfr # 3196U00-01
Zoro # G5227090
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White; Gray
- Dry Erase Surface Type Combination, Bulletin/Dry Erase
- Mounting/Mobility Type Horizontally
- Board Frame Material Aluminum
- Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U Brands
- MFR # 3196U00-01
- Zoro # G5227090
- UPC # 842463131965
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 18" |
Depth | 1" |
Width | 24" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White; Gray |
Dry Erase Surface Type | Combination, Bulletin/Dry Erase |
Mounting/Mobility Type | Horizontally |
Board Frame Material | Aluminum |
Frame Color | White |
Features | Monthly Calendar Format |
Color | White/Gray |
Board Style | Combination, Bulletin/Dry Erase |
Material | Aluminum |
Board Material | Felt; Glass |
Includes | Mounting Hardware; Instructions |
For Use | Liquid Glass Markers; Magnets; Classrooms; Conference Rooms; Home Office |
Weight | 12.24 lbs |
For Use With | Liquid Glass Markers; Magnets |
Calendar Term | One-Month |
Planning Period | One Month |
Mounting Details | Horizontally; Mounting Hardware (Included) |
Description
U Brands 3N1 Magnetic Glass Dry Erase Combo Board, 24 x 18, Month View, White Surface and Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 13" x 10" x 4", White, 50/Bundle (55VK92)
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK (26206)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White (2901U00-01)
- U BRANDS 96 x 48 in. Magnetic Dry Erase Board, White (UBR2891U0001)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 48, White (3974U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 24 x 18, White Surface (070U0001)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- U Brands Dry Erase Boards