Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1PO0051309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2003-2010 Porsche Cayenne & Volkswagen Touareg Models
Mfr # M1PO0051309
Zoro # G303746787
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # M1PO0051309
- Zoro # G303746787
- UPC # 842132014810
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Porsche Cayenne/ Volkswagen Touareg 2003-2010
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 24 H x 3 W x 46 L in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident 1441186 Bilge Hose H.D. 1-1/8" X 50Ft (1441186)
- SPECTRA PREMIUM Fuel Tank, Cr2F (CR2F)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Front and Rear Floorliners, 451431-450842 (451431-450842)
- WEATHERTECH Front, Rear, and Rear Floorliners, 441532-1-2-3 (441532-1-2-3)
- WEATHERTECH CargoLiners/Tan, 41622 (41622)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Snow Throw (52-228-011001-EC)
- WESTIN Sure Fit Floor Liners 2nd Row (72-113085)
- FOSS FLOORS Hobnail Chocolate Indoor/Outdoor Rug 6FTx8FT (CN19N30PJ1H1)
- U-Ace, Inc Automotive Interior Accessories