Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1MZ0431309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2014-2016 HB Mazda Mazda3 Models
Mfr # M1MZ0431309
Zoro # G003746735
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # M1MZ0431309
- Zoro # G003746735
- UPC # 842132061920
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Mazda Mazda3 2014-2016 HB
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 22 H x 3 W x 56 L in.
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- SMARTWASHER Heater Assembly, 4141-HBASY-110 (14860)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK52 (200624)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH CargoLiners (401404)
- FANMATS Seattle Seahawks Car Mats Heavy Duty 2 Piece Vinyl (4610408904)
- FOSS FLOORS Rib Taupe Indoor/Outdoor Rug 6FTx8FT (7P45N80PJ1VH)
- WEATHERTECH Front FloorLiners, Black, 4411461 (4411461)
- HUSKY LINER 98-04 RANGER/MAZDA B-SERIES BLACK FRONT SEAT FLOOR LINER (33711)
- WEATHERTECH All Vehicle Cargo Mat, Tan (11AVMCT)
- U-Ace, Inc Vehicle Floor Mats & Liners