Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1IN0091309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2014-2016 - FX35-50-50S 2009-2013 Infiniti QX70 Models
Mfr # M1IN0091309
Zoro # G003746865
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # M1IN0091309
- Zoro # G003746865
- UPC # 842132013400
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Infiniti QX70 2014-2016/ FX35/50/50S 2009-2013
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 14 H x 3 W x 57 L in.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME INTL AME International CheckMate, Loose Wheel Nut Indicator, Bag of 100, 33MM Hi-Vis Yellow (62400-100)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 10/bag (BLF-12)
- STOLTZ Stoltz RP-32 End Cap - 5/8 inch (RP-32)
- DONALDSON Lube Filter, Spin-On Full Flow, P554770 (P554770)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Cargo Liners/Black, 40469 (40469)
- DIAMOND DECK Diamond Deck 85720 7.5 x 20 ft. Pewter Textured Large Car Mat (85720)
- WEATHERTECH Front and Rear Floorliners, 44003-1-4 (44003-1-4)
- DUCK COVERS Grey SUV Or Full Size Trucks With Shell (A4SUV210)
- WEATHERTECH Front Floor Liner, Black, Model 440661 (440661)
- WEATHERTECH CargoLiners, Black, 401171 (401171)
- U-Ace, Inc Automotive Interior Accessories