Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1HD0461301 3D Maxpider Cargo Custom Fit All-Weather Kagu Gray Floor Mat for 2007-2011 Honda CR-V Models
Mfr # M1HD0461301
Zoro # G603746869
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # M1HD0461301
- Zoro # G603746869
- UPC # 842132012991
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Honda CR-V 2007-2011
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Gray
- Dimension: 22 H x 3 W x 56 L in.
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Center Console Latch, 41042 (41042)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/8 in. (PA1750-FN)
- FEL-PRO Exhaust Pipe Gasket, 61701 (61701)
- SEA-DOG Oblong Captive Garboard Drain -Plug - 316 Stainless Steel (520065-1)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- HUSKY LINER 19-C RAM 1500 CREW X-ACT CONTOUR SERIES BLACK FRONT & 2ND ROW FLOOR LI (54608)
- 3D MAXPIDER LEXUS IS250/350 2014 KAGU BLACK R2 Floor Mat (L1LX03421509)
- WEATHERTECH CargoLiners/Grey, 42446 (42446)
- LASTPLAY Kagu 2nd Row Floormat, Black for 2020 Tesla Model Y (LA3833358)
- WEATHERTECH CargoLiners/Black, 40853 (40853)
- WEATHERTECH Rear FloorLiners, Black, 4413172 (4413172)
- U-Ace, Inc Vehicle Floor Mats & Liners