Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1FR0561309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2013-2016 Ford Escape Models
Mfr # M1FR0561309
Zoro # G503746808
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U-Ace, Inc
- MFR # M1FR0561309
- Zoro # G503746808
- UPC # 842132060756
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Ford Escape 2013-2016
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 24 H x 3 W x 46 L in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FINN FILTER 021618 Hydraulic Filter Replacement (MF0057995)
- KEN-TOOL Torque Limiting Socket Set, 12 pcs. (30190)
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080003)
- SKF Shaft Seal, 1-9/16 x 2-7/16 x 5/16", CRW1, NBR (15592)
- U-ACE, INC U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models (M1FR0201309)
- WEATHERTECH Front FloorLiners, Black, 4410491 (4410491)
- WEATHERTECH CargoLiners/Black, 40325 (40325)
- WEATHERTECH Front and Rear Floorliners, 45006-1-2 (45006-1-2)
- WEATHERTECH Front FloorLiners, Black, Model 441611 (441611)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Snow Throw (52-228-011001-EC)
- WEATHERTECH Front and Rear Floorliners, 444541-444105 (444541-444105)
- U-Ace, Inc Automotive Interior Accessories