Shop All Vehicle Floor Mats & Liners
U-Ace, Inc
U Ace M1FR0201309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2007-2014 Ford Edge Models
Mfr # M1FR0201309
Zoro # G303746978
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U-Ace, Inc
- MFR # M1FR0201309
- Zoro # G303746978
- UPC # 842132012687
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Ford Edge 2007-2014
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 26 H x 3 W x 51 L in.
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual Head Straight Foot Tire Gage, 20-120 (S-929)
- SKF Wheel Seal - Rear, 28746 (28746)
- LISLE Cylinder Ridge Reamer, 2-11/16-5-5/16" (36500)
- ZEROSTART Engine Heater - 1500W 120V Cat 3116 (3500081)
- ARF PETS SUV Cargo Liner Cover for SUVs and Cars, Waterproof Material - Universal Fit (APCARGOCVR)
- WEATHERTECH Rear FloorLiners, Black, Model 446973 (446973)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 446971V (446971V)
- WEATHERTECH Front and Rear Floorliners, 44161-1-2 (44161-1-2)
- WEATHERTECH Front and Rear Floorliners, 44036-1-2 (44036-1-2)
- WEATHERTECH Rear Rubber Mats/Black, W247 (W247)
- WEATHERTECH Front and Rear Floorliners, 44697-1-3 (44697-1-3)
- U-Ace, Inc Vehicle Floor Mats & Liners